Skip Content
CON ANCH KIT #10X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CON ANCH KIT #10X1IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE84012
  • Mfr. Model # 84012
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes 100 Slotted Pan Sheet Metal Screws #10 x 1, 100 Plastic Anchors Number 3 X 978 and Carbide Tipped Masonry Drill
  • Item Conical Anchor Kit
  • Material Plastic
  • Type Conical
  • Drill Size 1/4"
  • Screw Length 1"
  • Min. Hole Depth 1"
  • Features Has Collar For Hollow Materials.
  • Package Quantity 100
  • Size #10, #12
  • Screw Type C
  • Screw Size #10 X 1.000"
  • Min. Wall Thickness 1"
  • Wall Thickness 1"
  • Anchor Length 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List