COMPUTOR3 1/4DR 24-240 INLB DIGIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPUTOR3 1/4DR 24-240 INLB DIGIT

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI2401C13
  • Mfr. Model # 2401C13
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

The COMPUTORQ 3 Electronic Torque Wrench is a simple to use digital readout wrench that displays real time torque values in any of four torque units, ft-lbs, Nm, kg.cm. Simply set the desired torque value and apply force until the green LED illuminates. G

Technical Specs

  • Torque Range (Nm) 2.710 - 27.100
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Item Computor3

Compliance and Restrictions

  • None

Alternate Search Terms