!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPUTER CART,MOBILE,27-1/4"HX17-1/4" W

COMPUTER CART,MOBILE,27-1/4"HX17-1/4" W

APPROVED VENDOR

COMPUTER CART,MOBILE,27-1/4"HX17-1/4" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPUTER CART,MOBILE,27-1/4"HX17-1/4" W

COMPUTER CART,MOBILE,27-1/4"HX17-1/4" W

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG11C535
  • Mfr. Model # J-23210
  • UNSPSC # 56112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.8 lbs

Technical Specs

  • Item Computer Cart
  • Material Steel
  • Colour Gray
  • Overall Width (In.) 17-1/4
  • Server Shelf Depth (In.) 16-1/2
  • Shelf Depth (In.) 16-1/2
  • Construction Steel with Laminate Top
  • Load Capacity (Lb.) 150
  • Shelf Thickness (In.) 3/8
  • Number of Casters 4
  • Caster Size (In.) 3
  • Assembly Not Required
  • Type Mobile
  • Number of Shelves 1
  • Overall Height (In.) 27-1/4
  • Overall Depth (In.) 17-1/4
  • Server Shelf Width (In.) 16
  • Keyboard Shelf No
  • Finish Powder Coated
  • Adjustable No
  • Shelf Width (In.) 16
  • Caster Type Swivel
  • Caster Lock Yes
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list