COMPUTER CABINET 24 1/2IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPUTER CABINET 24 1/2IN WIDE

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSCSC6625GY
  • Mfr. Model # CSC6625GY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Light Gray
  • Includes (4) 5" Polyolefin Casters, (2) Rigid and (2) Swivel with Brake and (2) Folding Wing Shelves
  • Item Mobile Computer Cabinet
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 22-1/2"
  • Overall Height 62-3/4"
  • Caster Type (2) Rigid and (2) Swivel with Brake and (2) Folding Wing Shelves
  • Caster Material Polyolefin
  • Overall Width 24-1/2"
  • Compartment Width 24"
  • Compartment Depth 9"
  • Compartment Height 19-1/4"
  • Lock Included Yes
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list