Skip Content
COMPUTER BAG, CARRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COMPUTER BAG, CARRY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CPY9
  • Mfr. Model # 3CPY9
  • UNSPSC # 53121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Bags feature a nylon body with a polyurethane lining. Has a non-removable shoulder strap.

Technical Specs

  • Colour Black/Gray
  • Depth 4-1/8"
  • Includes Removable Shoulder Strap
  • Item Laptop Bag
  • Length 16-1/2"
  • Material Nylon Body, Polyurethane Lining
  • Fits Laptop Up to 16"
  • Width 13-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list