Skip Content
COMPRESSSPRING,PRECISION,1 1/2,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSSPRING,PRECISION,1 1/2,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCR7
  • Mfr. Model # 1NCR7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Compression Spring
  • Type Precision
  • Material 302 Stainless Steel
  • Finish Plain
  • Outside Dia. 0.600"
  • Wire Dia. 0.055"
  • End Type Closed and Ground
  • Load (Lbs.) 10.62
  • Overall Length 1-1/2"
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Compressed Length 0.427"
  • Deflection @ Load 0.85"
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 12.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list