COMPRESSOR, VALVE SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR, VALVE SPRING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBG4
  • Mfr. Model # 1UBG4
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • For Use With 901 Or 2992 Air Hold Filings To Keep Valve In Place
  • Includes Spring-Loaded Offset Jaws
  • Application Remove Valve Springs On Most Cars With Overhead Valves Without Removing The Cylinder Head
  • Item Compressor
  • Length (In.) -
  • Material Carbon Steel
  • Number of Pieces -
  • Type Valve Spring
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list