COMPRESSOR/VACUUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPRESSOR/VACUUM PUMP

GAST

Web Price : $1,428.01 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KA95
  • Mfr. Model # 5KA95
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Free Air CFM @ 20 PSI 4.8
  • Finish Gray
  • Free Air CFM @ 40 PSI 4.2
  • Free Air CFM @ 50 PSI 4
  • HP 3/4
  • Full Load Amps 16.0/8.0
  • Hz 60
  • Max. PSI Cont./Int. 50/50
  • Item Compressor/Vacuum Pump
  • Motor Type Capacitor Start
  • RPM 1,725
  • Free Air CFM @ 0 PSI 5.40
  • Voltage 115/230
  • Application Industrial
  • Number of Cylinders 2
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic
  • Phase 1
  • Valve Stainless Steel
  • Cylinder Material Cast Iron
  • Design Rocking Piston
  • Overall Length 14-1/2"
  • Overall Height 8-7/8"
  • Overall Width 12-1/4"
  • Sound Rating 75 dBA
  • Standards UR, CUR
  • Max. Vacuum 27.5" Hg
  • Outlet Size 1/4" NPT
  • Lubrication Type Oil-Less
  • Free Air CFM @ 0 In. Hg 5.40
  • Free Air CFM @ 10 In. Hg 1.50
  • Inlet Size 1/4" NPT
  • Free Air CFM @ 20 In. Hg 0.6

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list