COMPRESSOR/VACUUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR/VACUUM PUMP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KA90
  • Mfr. Model # 5KA90
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Finish Gray
  • Free Air CFM @ 50 PSI 0.55
  • Free Air CFM @ 20 PSI 0.85
  • Free Air CFM @ 40 PSI 0.65
  • Full Load Amps 3.0
  • Hz 50/60
  • Item Compressor/Vacuum Pump
  • Max. PSI Cont./Int. 50/50
  • HP 1/6
  • Motor Type Permanent Split Capacitor
  • RPM 1575
  • Voltage 100/115
  • Free Air CFM @ 0 PSI 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list