COMPRESSOR/VACUUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR/VACUUM PUMP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5BB70
  • Mfr. Model # 5BB70
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Application Nebulizers, Aspirators, Blood Pressure Machines, Air Brushes,Pneumatic Pads, De-Soldering Equipment
  • Free Air CFM @ 20 PSI 0.20
  • Finish Black
  • Full Load Amps 2.5
  • HP 1/25
  • Temp. Range 104 - 50 Degrees F
  • Item Compressor/Vacuum Pump
  • Valve Flapper
  • Thermal Protection No
  • Design Wob-L Piston
  • Max. PSI Cont./Int. 10/30
  • Cylinder Material Aluminum
  • Motor Type Permanent Magnet
  • RPM 3,000
  • Voltage 12VDC
  • Free Air CFM @ 0 PSI 0.37
  • Power Cord No
  • Sound Rating 56 dba

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list