Skip Content
COMPRESSOR/VACUUM PUMP,1/8 HP,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR/VACUUM PUMP,1/8 HP,115 V

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KYY6
  • Mfr. Model # 3KYY6
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Technical Specs

  • HP 1/8
  • Full Load Amps 4.5
  • Free Air CFM @ 30 PSI 0.95
  • Item Compressor/Vacuum Pump
  • Hz 60
  • Max. PSI Cont./Int. 60/60
  • Voltage 115
  • Free Air CFM @ 0 PSI 1.90
  • Power Cord -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list