Skip Content
COMPRESSOR VACUUM PUMP 1/25HP 115VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR VACUUM PUMP 1/25HP 115VA

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5BB71
  • Mfr. Model # 5BB71
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs

Technical Specs

  • Finish Black
  • Application Nebulizers, Aspirators, Blood Pressure Machines, Air Brushes,Pneumatic Pads, De-Soldering Equipment
  • Free Air CFM @ 20 PSI 0.20
  • Full Load Amps 1.3
  • Temp. Range 104 - 50 Degrees F
  • HP 1/25
  • Item Compressor/Vacuum Pump
  • Valve Flapper
  • Thermal Protection Yes
  • Cylinder Material Aluminum
  • Design Wob-L Piston
  • Max. PSI Cont./Int. 10/30
  • Hz 60
  • Motor Type Shaded Pole with Thermal Protection
  • RPM 3,000
  • Voltage 115
  • Free Air CFM @ 0 PSI 0.37
  • Sound Rating 55 dba
  • Power Cord No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list