Discontinued with Replacement
COMPRESSOR STRUT SPRING W/4TON PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR STRUT SPRING W/4TON PUMP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCSS4
  • Mfr. Model # CSS4
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs
Suggested Replacement Product
STRUT SPRING COMPRESSOR

Your Price: NA

Product Details

Heavy-duty strut spring compressor is designed for safely disassembling and assembling strut spring assemblies. Spring clasp rotates to fit most models and sizes. Sliding arm bracket allows for height adjustment. 4 ton hydraulic pump.

Technical Specs

  • Item Strut Spring Compressor
  • Hydraulic Stroke (In.) 10 (4-1/4 Min. - 14-1/4 Max.)
  • Clasp Spring
  • Strut Spring Dia. Range (In.) 4 - 10
  • Ram Bracket Sliding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list