Skip Content
COMPRESSOR SIR 5.5HP GAS ENGINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR SIR 5.5HP GAS ENGINE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B225A
  • Mfr. Model # 4B225A
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2780
  • Shipping Weight 177.0 lbs

Product Details

Gasoline engine contractor air compressor. Powered by Honda GX series gas engine with overhead valves, low oil shutdown, and easy recoil start. Control panel with pressure gauges, regulator and two universal quick-connect couplers. Rugged cast iron, oil lubricated compressor pump. Full metal beltguard. Large pneumatic wheels.

Technical Specs

  • Free Air CFM @ 90 PSI 10.2
  • Item Oil Lubricated Pump
  • Tank Type Twin Horizontal
  • Engine Brand Honda
  • HP 5.5
  • Free Air CFM @ Max. Pressure 9.1
  • Tank Size 9.0 gal.
  • Overall Height 24-1/2"
  • Overall Length 48"
  • Overall Width 24-1/2"
  • Max. Pressure 135 PSI
  • (F)NPT Outlet 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list