Skip Content
COMPRESSOR ROTARY 7.5HP 80G 230V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 7.5HP 80G 230V-1

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS14
  • Mfr. Model # 4RS14
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 725.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 27
  • Item Air Compressor
  • Full Load Amps 35
  • HP 7.5
  • Overall Depth 20"
  • Motor RPM 3450
  • Phase 1
  • Tank Size 80 gal.
  • Tank Type Horizontal Tank
  • Duty Continuous
  • Ambient Temp. Range Up to 104 Degrees F
  • Overall Height 52"
  • dBA @ 3 Feet 79
  • Voltage 230
  • Overall Length 64"
  • Max. Pressure 150 PSI
  • (F)NPT Outlet 1"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list