Skip Content
COMPRESSOR ROTARY 7.5HP 3/60/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 7.5HP 3/60/2

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS7.5HP3
  • Mfr. Model # QRS7.5HP3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 468.0 lbs

Product Details

High performance rotary compressor unit with air dryer, QRS 7.5 HP. Air-cooled oil cooler system. Package includes the rotary screw air compressor, drive motor and drive system, oil system, air system and electro-pneumatic regulating controls. Equipped wi

Technical Specs

  • Full Load Amps 21.5/19.5/9.9
  • dBA @ 3 Feet 64
  • Item Belt Drive Rotary Screw Air Compressors
  • Overall Height 38"
  • Overall Length 25"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list