Skip Content
COMPRESSOR ROTARY 5HP 80G 230V-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 5HP 80G 230V-1

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS10
  • Mfr. Model # 4RS10
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 705.0 lbs

Technical Specs

  • Full Load Amps 30
  • Overall Depth 20"
  • Item Air Compressor
  • Motor RPM 1750
  • Ambient Temp. Range Up to 104 Degrees F
  • Overall Height 52"
  • Duty Continuous
  • Overall Length 64"
  • dBA @ 3 Feet 79
  • ASME Tank Yes
  • (F)NPT Outlet 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list