Skip Content
COMPRESSOR ROTARY 30HP 575V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 30HP 575V/3/60

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS30HPB125575
  • Mfr. Model # QRS30HPB125575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 860.0 lbs

Product Details

High performance base mounted rotary compressor unit without dryer, receiver required (order separately). Designed for sitting on the floor and will require a minimum of a 120 gallon air receiver to be installed next to the compressor. Air cooled and oil

Technical Specs

  • Phase 3
  • Tank Type Remote
  • dBA @ 3 Feet 75
  • Free Air CFM @ Max. Pressure 91
  • Item Belt Drive Rotary Screw Base Mounted Air Compressors
  • HP 30
  • Overall Height 48"
  • Overall Length 47"
  • Voltage 575
  • Max. Pressure 175 PSIG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List