Skip Content
COMPRESSOR ROTARY 25HP 575V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 25HP 575V/3/60

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS25HPDB125575
  • Mfr. Model # QRS25HPDB125575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1345.0 lbs

Product Details

High performance base mounted rotary compressor unit with dryer, receiver required (order separately). Designed for sitting on the floor and will require a minimum of a 120 gallon air receiver to be installed next to the compressor. Air cooled and oil inj

Technical Specs

  • dBA @ 3 Feet 73
  • Item Belt Drive Rotary Screw Base Mounted Air Compressors With Air Dryer
  • Overall Height 48"
  • Overall Length 47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list