Skip Content
COMPRESSOR ROTARY 25HP 575V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR ROTARY 25HP 575V/3/60

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS25HPB575V
  • Mfr. Model # QRS25HPB575V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 825.0 lbs

Product Details

High performance base mounted rotary compressor unit without dryer, receiver required (order separately). Designed for sitting on the floor and will require a minimum of a 120 gallon air receiver to be installed next to the compressor. Air cooled and oil

Technical Specs

  • dBA @ 3 Feet 73
  • Overall Height 48"
  • Item Belt Drive Rotary Screw Base Mounted Air Compressors
  • Overall Length 47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list