Skip Content
COMPRESSOR ROTARY 25HP 575V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 25HP 575V/3/60

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS25HP125575
  • Mfr. Model # QRS25HP125575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 1301.0 lbs

Product Details

High performance tank mounted rotary compressor unit without dryer. Air cooled and oil injected. Package includes the rotary screw air compressor, drive motor, oil system, air system, air-cooled after-cooler and electro-pneumatic regulating controls. 100%

Technical Specs

  • Phase 3
  • Tank Type Horizontal Tank
  • Free Air CFM @ Max. Pressure 78
  • dBA @ 3 Feet 73
  • HP 25
  • Item Belt Drive Rotary Screw Air Compressors
  • Overall Height 48"
  • Tank Size 120 gal.
  • Overall Length 47"
  • Voltage 575
  • Max. Pressure 175 PSIG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List