Skip Content
COMPRESSOR ROTARY 25HP 200-230-460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 25HP 200-230-460V

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS25HPB125
  • Mfr. Model # QRS25HPB125
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 825.0 lbs

Product Details

High performance base mounted rotary compressor unit without dryer, receiver required (order separately). Designed for sitting on the floor and will require a minimum of a 120 gallon air receiver to be installed next to the compressor. Air cooled and oil

Technical Specs

  • Phase 3
  • Tank Type Remote
  • Free Air CFM @ Max. Pressure 78
  • dBA @ 3 Feet 73
  • HP 25
  • Item Belt Drive Rotary Screw Base Mounted Air Compressors
  • Overall Length 47"
  • Overall Height 48"
  • Voltage 208/230/460
  • Max. Pressure 175 PSIG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List