Skip Content
COMPRESSOR ROTARY 25HP 120G 575V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 25HP 120G 575V-3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS33
  • Mfr. Model # 4RS33
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 1175.0 lbs

Technical Specs

  • Full Load Amps 28
  • Item Air Compressor
  • Overall Depth 24"
  • Motor RPM 3600
  • Ambient Temp. Range Up to 104 Degrees F
  • Overall Length 70"
  • Duty Continuous
  • Overall Height 64"
  • dBA @ 3 Feet 82
  • ASME Tank Yes
  • (F)NPT Outlet 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list