Skip Content
COMPRESSOR ROTARY 25HP 120G 208V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 25HP 120G 208V-3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS30
  • Mfr. Model # 4RS30
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 1175.0 lbs

Technical Specs

  • Full Load Amps 70
  • Item Air Compressor
  • Overall Depth 24"
  • Motor RPM 3530
  • Ambient Temp. Range Up to 104 Degrees F
  • Duty Continuous
  • Overall Height 64"
  • Overall Length 70"
  • dBA @ 3 Feet 82
  • ASME Tank Yes
  • (F)NPT Outlet 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list