Skip Content
COMPRESSOR ROTARY 20HP 575V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 20HP 575V/3/60

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS20HPD125575
  • Mfr. Model # QRS20HPD125575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 1301.0 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Air cooled and oil injected. Package includes the rotary screw air compressor, drive motor, oil system, air system, air-cooled after-cooler and electro-pneumatic regulating controls. 100% co

Technical Specs

  • dBA @ 3 Feet 70
  • Item Belt Drive Rotary Screw Tank Mounted Air Compressors With Air Dryer
  • Overall Height 48"
  • Overall Length 47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list