Skip Content
COMPRESSOR ROTARY 20HP 200-230-460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 20HP 200-230-460V

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS20HPD125
  • Mfr. Model # QRS20HPD125
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 1301.0 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Air cooled and oil injected. Package includes the rotary screw air compressor, drive motor, oil system, air system, air-cooled after-cooler and electro-pneumatic regulating controls. 100% co

Technical Specs

  • Phase 3
  • Tank Type Horizontal Tank
  • Free Air CFM @ Max. Pressure 59
  • dBA @ 3 Feet 70
  • HP 20
  • Tank Size 120 gal.
  • Item Belt Drive Rotary Screw Tank Mounted Air Compressors With Air Dryer
  • Overall Height 48"
  • Overall Length 47"
  • Voltage 208/230/460
  • Max. Pressure 175 PSIG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List