Skip Content
COMPRESSOR ROTARY 20HP 200-230-460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR ROTARY 20HP 200-230-460V

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS20HPD
  • Mfr. Model # QRS20HPD
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 1301.0 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Air cooled and oil injected. Package includes the rotary screw air compressor, drive motor, oil system, air system, air-cooled after-cooler and electro-pneumatic regulating controls. 100% co

Technical Specs

  • dBA @ 3 Feet 70
  • Item Belt Drive Rotary Screw Tank Mounted Air Compressors With Air Dryer
  • Overall Height 48"
  • Overall Length 47"
  • Full Load Amps 58/52/26
  • Overall Depth 32"
  • Motor RPM 3,679
  • Ambient Temp. Range 33 to 104 Degrees F
  • Duty Continuous
  • Refrigerant R-404a
  • (F)NPT Outlet 1"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list