Skip Content
COMPRESSOR ROTARY 20HP 120G 230V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 20HP 120G 230V-3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS27
  • Mfr. Model # 4RS27
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 1100.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 68
  • Full Load Amps 61
  • Item Air Compressor
  • HP 20
  • Motor RPM 3520
  • Overall Depth 24"
  • Tank Size 120 gal.
  • Tank Type Horizontal Tank
  • Phase 3
  • Ambient Temp. Range Up to 104 Degrees F
  • Overall Height 64"
  • Overall Length 70"
  • Duty Continuous
  • Voltage 230
  • dBA @ 3 Feet 82
  • Max. Pressure 150 PSI
  • (F)NPT Outlet 1"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list