Skip Content
COMPRESSOR ROTARY 15HP 3/60/20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 15HP 3/60/20

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS15HP3
  • Mfr. Model # QRS15HP3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 815.0 lbs

Product Details

High performance rotary compressor unit with air dryer, QRS 10 HP. Package includes the rotary screw air compressor, main drive motor, air and oil system, filters, oil cooler, cooling fan and electro-pneumatic regulating controls. Equipped with sound atte

Technical Specs

  • Full Load Amps 42.0/39.3/19.5
  • dBA @ 3 Feet 68
  • Item Belt Drive Rotary Screw Air Compressors
  • Overall Height 58"
  • Overall Length 73"
  • ASME Tank Yes
  • (F)NPT Outlet 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list