Skip Content
COMPRESSOR ROTARY 15HP 120G 460V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 15HP 120G 460V-3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS24
  • Mfr. Model # 4RS24
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 1010.0 lbs

Technical Specs

  • Full Load Amps 22
  • Motor RPM 3600
  • Item Air Compressor
  • Overall Depth 24"
  • Overall Length 70"
  • Ambient Temp. Range Up to 104 Degrees F
  • Duty Continuous
  • Overall Height 64"
  • dBA @ 3 Feet 82
  • (F)NPT Outlet 1"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list