Skip Content
COMPRESSOR ROTARY 15HP 120G 208V-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 15HP 120G 208V-3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS22
  • Mfr. Model # 4RS22
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 1010.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 46
  • HP 15
  • Full Load Amps 45
  • Motor RPM 3600
  • Item Air Compressor
  • Overall Depth 24"
  • Tank Size 120 gal.
  • Phase 3
  • Ambient Temp. Range Up to 104 Degrees F
  • Tank Type Horizontal Tank
  • Duty Continuous
  • Overall Height 64"
  • Overall Length 70"
  • dBA @ 3 Feet 82
  • Voltage 208
  • (F)NPT Outlet 1"
  • ASME Tank Yes
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list