Skip Content
COMPRESSOR ROTARY 10HP H 208V 3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR ROTARY 10HP H 208V 3PH

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4RS18
  • Mfr. Model # 4RS18
  • UNSPSC # 40151608
  • CATALOGUE PAGE # 2786
  • Shipping Weight 750.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 36
  • HP 10
  • Full Load Amps 32
  • Item Air Compressor
  • Motor RPM 1760
  • Overall Depth 20"
  • Phase 3
  • Tank Size 80 gal.
  • Tank Type Horizontal Tank
  • Duty Continuous
  • Ambient Temp. Range Up to 104 Degrees F
  • Overall Length 64"
  • Voltage 208
  • Overall Height 52"
  • dBA @ 3 Feet 79
  • Max. Pressure 150 PSI
  • (F)NPT Outlet 1"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List