!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSOR ROTARY 10HP 3/60/575V

COMPRESSOR ROTARY 10HP 3/60/575V

CP COMPRESSORS

COMPRESSOR ROTARY 10HP 3/60/575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR ROTARY 10HP 3/60/575V

COMPRESSOR ROTARY 10HP 3/60/575V

CP COMPRESSORS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPCQRS10HPD575V
  • Mfr. Model # QRS10HPD575V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 845.0 lbs

Product Details

High performance rotary compressor unit, QRS 10 HP. Package includes the rotary screw air compressor, main drive motor, air and oil system, filters, oil cooler, cooling fan and electro-pneumatic regulating controls. Equipped with sound attenuating enclosu

Technical Specs

  • Item Belt Drive Rotary Screw Air Compressors With Air Dryer
  • Overall Length 73"
  • Phase 3
  • Overall Height 58"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list