Skip Content
COMPRESSOR ROTARY 10HP 3/60/575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ROTARY 10HP 3/60/575V

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCQRS10HP575V
  • Mfr. Model # QRS10HP575V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2787
  • Shipping Weight 775.0 lbs

Product Details

High performance rotary compressor unit, QRS 10 HP. Package includes the rotary screw air compressor, main drive motor, air and oil system, filters, oil cooler, cooling fan and electro-pneumatic regulating controls. Equipped with sound attenuating enclosu

Technical Specs

  • Full Load Amps 12
  • dBA @ 3 Feet 66
  • Item Belt Drive Rotary Screw Air Compressors
  • Overall Height 58"
  • Overall Length 73"
  • (F)NPT Outlet 1/2"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list