COMPRESSOR ROTARY 10HP 230V 3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR ROTARY 10HP 230V 3PH

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2545K10VS23-3
  • Mfr. Model # 2545K10VS23-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 985.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Air-cooled After Cooler, Low Oil Protection Switch, Electronic Drain Valve, E-series Starter
  • Item Air Compressor
  • Control Pressure Switch
  • Motor Type ODP
  • Enclosure NEMA
  • On Pressure Switch Setting 140 PSI
  • Amps 25 A
  • (F)NPT Outlet 1"
  • Cylinder Material 100% Cast Iron
  • Hz 60
  • Overall Length 51"
  • Overall Height 83"
  • Overall Width 46"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list