Skip Content
COMPRESSOR PUMP, 1/2 HP,110/220-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR PUMP, 1/2 HP,110/220-240

THOMAS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HCA6
  • Mfr. Model # 3HCA6
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Finish Gray Paint
  • Application Industrial Sweepers, Pond Aeration, Pneumatic Instrument Control
  • Free Air CFM @ 100 PSI 1.65
  • Free Air CFM @ 40 PSI 1.39
  • Free Air CFM @ 20 PSI 1.78
  • Free Air CFM @ 50 PSI 1.75
  • Full Load Amps 8.2/4.1-4.3
  • Item Compressor Pump
  • Phase 1
  • HP 1/2
  • Temp. Range 32 - 104 Degrees F
  • Thermal Protection Yes
  • Valve Stainless Steel
  • Cylinder Material Cast Iron
  • Hz 60
  • Max. PSI Cont./Int. 175
  • Design Articulating Piston
  • Motor Type Capacitor Start
  • RPM 1,425
  • Voltage 110/220-240
  • Free Air CFM @ 0 PSI 1.80
  • Sound Rating 80 dbA
  • Power Cord No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list