COMPRESSOR PUMP,0.07 HP,60 HZ,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR PUMP,0.07 HP,60 HZ,120V

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR26X361
  • Mfr. Model # 26X361
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.75 lbs

Technical Specs

  • HP 0.07
  • Free Air CFM @ 30 PSI 0
  • Full Load Amps 1.5
  • Item Compressor Pump
  • Hz 60
  • Max. PSI Cont./Int. 5.8/5.8
  • Overall Height 10"
  • Overall Length 8"
  • Voltage 115
  • Overall Width 8-1/2"
  • Compressor Type Double Diaphragm Linear
  • Free Air CFM @ 0 PSI 3.73
  • Power Cord Yes
  • Inlet Size 0.24" Tube
  • Outlet Size 0.75" Tube
  • Free Air CFM @ 20 Vacuum 0
  • Free Air CFM @ 0 Vacuum 3.73

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list