COMPRESSOR PUMP,0.06 HP,60 HZ,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR PUMP,0.06 HP,60 HZ,120V

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR26X360
  • Mfr. Model # 26X360
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Full Load Amps 1.1
  • HP 0.06
  • Free Air CFM @ 30 PSI 0
  • Item Compressor Pump
  • Hz 60
  • Max. PSI Cont./Int. 5.8/5.8
  • Overall Height 7"
  • Overall Width 7"
  • Voltage 115
  • Overall Length 10"
  • Free Air CFM @ 0 PSI 2.41
  • Compressor Type Double Diaphragm Linear
  • Power Cord Yes
  • Inlet Size 0.19" Tube
  • Outlet Size 0.75" Tube
  • Free Air CFM @ 0 Vacuum 2.41
  • Free Air CFM @ 20 Vacuum 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list