Skip Content
COMPRESSOR OIL LUBRICATED 8 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR OIL LUBRICATED 8 GAL

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHHL5401
  • Mfr. Model # HL5401
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2778
  • Shipping Weight 71.6 lbs

Product Details

Standard-duty oil lubricated air compresor. Ideally suited for operating small air tools. Cast iron cylinder compressor pump. Easy to use and read control panel offers complete air management manipulation. Durable shroud design provides protection from ho

Technical Specs

  • Item Portable Electric Air Compressor
  • Overall Height 25"
  • Cylinder Material Cast Iron
  • Overall Length 26-1/2"
  • Overall Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list