Skip Content
COMPRESSOR MOTOR,3 HP,3450,230 V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR MOTOR,3 HP,3450,230 V,56

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9036
  • Mfr. Model # 9036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 32.8 lbs

Product Details

1-Phase commercial-duty, open dripproof air compressor motor, 3 HP, 3,450 namplate RPM, 230 voltage.

Technical Specs

  • Full Load Amps 14.5
  • HP 3
  • Item Air Compressor Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Hz 60
  • Duty Continuous
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Overall Length 11-15/16"
  • Voltage 230
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 56
  • Capacitor Included Yes
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Rotation CW/CCW
  • Motor Application Air Compressor
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list