COMPRESSOR IND VITON CONCRETE CHARG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR IND VITON CONCRETE CHARG

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN1999
  • Mfr. Model # 1999
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2174
  • Shipping Weight 11.3 lbs

Product Details

The sprayers that set the standard in the industry. These sprayers have exclusive TRI-POXY(R) lined steel for triple protection against corrosion, rust and damage from denting. The poly holster keeps the wands and tips secure. They have a wide mouth for e

Technical Specs

  • Item Industrial Sprayer
  • Features Brass Wand, Female Brass Fan-Tip Nozzle and Shut-Off with Lock-on Feature, Poly Holster Keeps Wand and Nozzle Secure, Viton Seals and Gaskets Designed to Handle a Variety of Chemicals, Unique Tri-Lock Seal Feature That Locks the Cap Tight and Pressure Relief Valve
  • Includes Schrader Valve
  • Tank Material Tri-poxy (R) Steel with Compressor Fitting
  • Hose Material Reinforced
  • Wand Length 24"
  • Wand Material Brass
  • Hose Length 48"
  • Seal/Gasket Material Viton
  • Fill Opening Size 4"
  • Pump Length 14"
  • Sprayer Nozzle Material Brass
  • Sprayer Tank Capacity 3-1/2 gal.
  • In Tank Filter No
  • Sprayer Type Handheld
  • Sprayer Application Concrete and Industrial
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release No
  • Max Sprayer Pressure 45 PSI
  • Nozzle Spray Pattern Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list