Skip Content
COMPRESSOR/GENERATOR/WELDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR/GENERATOR/WELDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTMAGW-SR14-30G
  • Mfr. Model # AGW-SR14-30G
  • UNSPSC # 40151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 17.0
  • Free Air CFM @ Max. Pressure 15.7
  • HP 14
  • Number of Outlets 4
  • Item Stationary Air Compressor/Generator/Welder
  • Includes Amperage Selection Switch
  • Max. Watts @ 120V 4,500
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • Amps @ 120/240V 41.5
  • Engine Brand Subaru
  • Fuel Tank Capacity 1.85 gal.
  • Full Power Switch On/Off
  • Overall Height 47"
  • Low Oil Shut Down Yes
  • Hz 60
  • Overall Length 46"
  • Overall Width 23"
  • Pump RPM 925
  • Pump Type Two-Stage
  • RPM 3,800
  • Sound Level dB 80.8
  • Starter Type Electric
  • Voltage 120
  • Watts 5,000
  • Weight 650 lbs.
  • Rated Watts 3,000/4,500
  • (F)NPT Outlet 1/4"
  • Max. Pressure 175 PSI
  • Guard Type Steel
  • Sleeves Cast Iron
  • Engine Oil Capacity 40.5 oz.
  • Run Time @ 1/2 Load 3.3 hrs.
  • Run Time @ Full Load 2.0 hrs.
  • Pump Oil Capacity 25.3 oz.
  • Welder Output Amp Range 50 - 170
  • Welder Input Amps 170

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list