Skip Content
COMPRESSOR GAS PORT TWIN TANK 163CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR GAS PORT TWIN TANK 163CC

ROLAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLA4090HMK113-0001
  • Mfr. Model # 4090HMK113-0001
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2780
  • Shipping Weight 174.0 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 11.0
  • Includes 3/8" Regulator and Gauge, Belt Guard, Pneumatic Wheel, Safety Valve, Tank Drains
  • Free Air CFM @ Max. Pressure 10.2
  • Number of Stages 1
  • HP 5.5
  • Style Wheelbarrow
  • Tank Size 9.0 gal.
  • Tank Type Twin Horizontal
  • Overall Width 19"
  • Overall Height 24"
  • Engine Brand Honda
  • Overall Length 46"
  • Pump RPM 1,100
  • dBA @ 3 Feet 90
  • Weight 174 lbs.
  • Max. Pressure 135 PSI
  • Engine Oil Capacity 19 oz.
  • (F)NPT Outlet 3/8"
  • Pump Oil Capacity 24 oz.
  • Avg. Pump Life 8,000 hr.
  • Lubrication Type Splash
  • Item Portable Gas Air Compressor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list