Skip Content
COMPRESSOR ELECTRIC 1.5HP 4 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR ELECTRIC 1.5HP 4 GAL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD55154
  • Mfr. Model # D55154
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2777
  • Shipping Weight 95.0 lbs

Product Details

Dewalt oil-lube contractor air compressor provides an ideal portable air source for air tools such as framing, roofing, trim and finishing nailers, impact wrenches, ratchets, paint sprayer, blow guns and staplers. Durable oil-lube pump for extended operat

Technical Specs

  • Full Load Amps 14
  • Free Air CFM @ 90 PSI 4
  • HP 1.1
  • Item Electric Wheeled Dolly-Style Air Compressor with Panel
  • Motor RPM 3400
  • Tank Size 4 gal.
  • Tank Type Twin Stack
  • Cylinder Material Cast Iron
  • Motor Type Induction
  • Overall Height 23.0"
  • Overall Length 22.0"
  • dBA @ 3 Feet 83
  • Overall Width 18.5"
  • Voltage 120 V
  • Standards ISO1217
  • Weight 87 lbs.
  • Max. Pressure 125 PSI
  • (F)NPT Outlet 1/4"
  • Lubrication Type Oil Lubricated
  • Avg. Pump Life 1500 hr.
  • Includes High Air Output, Oil Lubrication, Cast Iron Cylinder, 10" Pneumatic Wheel and Handle Kit, Top Load Panel with Positioning Holes, High-flow Regulator, 2 Quick Disconnects, Ball Valve Drain, Convenient Cord Wrap, Dual Soft Start Valves
  • Free Air CFM @ Max. Pressure 3.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List