COMPRESSOR, DIESEL PISTON RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR, DIESEL PISTON RING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBG2
  • Mfr. Model # 1UBG2
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application Used To Install Pistons 3 1/2 To 7", 89mm To 178mm Dia For Trucks And Tractors
  • For Use With L Hex Key
  • Includes 4 Spring Steel Tension Bands
  • Length (In.) 6-1/2
  • Item Compressor
  • Material Spring Steel
  • Type Diesel Piston Ring
  • Number of Pieces -
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list