Skip Content
COMPRESSOR CONTACTOR,24V COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR CONTACTOR,24V COIL

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36L351
  • Mfr. Model # 36L351
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Upgrade HVAC Compressor Contactors
  • Depth (In.) 2-3/8
  • Coil Volts 24
  • Includes Short Cycle Protection
  • Full Load Amps @ 240VAC 40
  • Height (In.) 3-7/8
  • Item Compressor Contactor
  • Locked Rotor Amps @ 240V 200
  • Type Electronic
  • Width (In.) 2-3/4
  • Mounting Universal
  • Current Drawn (Amps) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list