COMPRESSOR,AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSOR,AIR

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z676
  • Mfr. Model # 5Z676
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Finish Gray
  • Includes Pressure Switch, Manual Drain, Pressure Safety Valve, Pressure Gauge and Globe Valve
  • Item Electric Air Compressor
  • On Pressure Switch Setting 70
  • Off Pressure Switch Setting 90
  • Overall Height 29"
  • Control Automatic Start/Stop
  • Overall Width 17"
  • Overall Length 38"
  • Standards ASME
  • (F)NPT Outlet 3/8"
  • Amps 10.8
  • ASME Tank Yes
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list