Skip Content
COMPRESSOR AIR VERT 26GAL 5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR VERT 26GAL 5HP

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4YN50
  • Mfr. Model # 4YN50
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Product Details

High performance cast iron air compressor features the exclusive High Performance Cast Iron Pump. High performance advantages: superior air flow up to 10.3 CFM, longer pump life. Higher pressure - 135 PSI maximum. Pressure switch set for 100 PSI On and 135 PSI Off. Belt drive design. Includes high performance, cast iron, oil-lubricated, two cylinder compressor pump, ASME Code tanks, commercial grade pressure switch, regulator and gauge, oil sight glass, Solberg paper filter element, and 1/4 inch

Technical Specs

  • Free Air CFM @ Max. Pressure 5.0
  • Tank Type Vertical
  • Free Air CFM @ 90 PSI 5.5
  • Voltage BlankValue
  • Item Portable Electric Air Compressor
  • Full Load Amps 15.0/7.5
  • HP 2.0
  • Tank Size 26 gal.
  • Overall Height 51"
  • Overall Width 31"
  • Overall Length 29"
  • Weight 173 lb.
  • dBA @ 3 Feet 82.0
  • Max. Pressure 135 PSI
  • Lubrication Type Oil Lubricated
  • (F)NPT Outlet 1/4"
  • Avg. Pump Life 5,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list