Skip Content
COMPRESSOR AIR ROTARY 40HP 575V/3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR ROTARY 40HP 575V/3PH

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCCPC40-575
  • Mfr. Model # CPC40-575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 1645.0 lbs

Product Details

100% continuous duty. Wye-Delta, reduced voltage start. TEFC motor. Micro-processor control panel includes programmed energy saving feature with intelligent shut-down. Rapid, single panel maintenance access. Whisper quiet operation.

Technical Specs

  • Full Load Amps 46
  • dBA @ 3 Feet 71
  • Item Belt Drive Rotary Screw Air Compressors
  • Overall Height 65"
  • Overall Length 51"
  • (F)NPT Outlet 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list