Skip Content
COMPRESSOR AIR ROTARY 100HP 575V/3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR ROTARY 100HP 575V/3P

CP COMPRESSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCCPE100-575
  • Mfr. Model # CPE100-575
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3307.0 lbs

Product Details

Wye-Delta, reduced voltage start. TEFC motor. Airlogic micro-processor control panel includes programmed energy saving feature with intelligent shut-down. Remote monitoring capability and multiple safety precautions. Ability to control upto 4 other electr

Technical Specs

  • Phase 3
  • Full Load Amps 128
  • Free Air CFM @ Max. Pressure 363
  • dBA @ 3 Feet 75
  • Item Gear Drive Rotary Screw Air Compressors
  • HP 100
  • Overall Length 84"
  • Overall Height 64"
  • Max. Pressure 175 PSIG
  • Voltage 575
  • (F)NPT Outlet 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List